Shop All Machine Chucks
Suburban
Mag. Chuck, 3-1/2inH, 1/4in, Round, 15-1/4in
Mfr # RMC-15
Zoro # G2434866
product price: $6,966.99
/ea
Free Shipping & Returns
$6,966.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Overall Height 3 1/2 in
- Pole Type Standard
- Magnet Type Permanent Ceramic
- Separator Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # RMC-15
- Zoro # G2434866
- UPC # 662619003355
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 3 1/2 in |
Separator Size | 1/8 in |
Outside Dia. | 15 1/4 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Pole Type | Standard |
Magnet Type | Permanent Ceramic |
Shape | ROUND |
Compound Style | No |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 30 to 35 psi |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- ALL-SOURCE 6 In. Slip Joint Pliers (303577)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- Suburban Collets, Chucks & Accessories