Shop All Machine Chucks
Suburban
Mag. Chuck, 2-5/8inH, 6in, Rectangular
Mfr # MC-66-FP-S1
Zoro # G2436056
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squareness 0.0002 in
- Compound Style No
- Pole Type Fine
- Overall Height 2 5/8 in
- Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MC-66-FP-S1
- Zoro # G2436056
- UPC # 662619001856
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 5/8 in |
Base Width | 6 in |
Separator Size | 1/8 in |
Surface Width | 6 in |
Pole Size | 1/8 in |
Surface Length | 6 in |
Base Length | 6 in |
Details
Item | Magnetic Chuck |
Squareness | 0.0002 in |
Compound Style | No |
Pole Type | Fine |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Parallelism | 0.0002 in |
Shape | Rectangular |
Avg. Max. Holding Power | 40 to 50 psi |
Features | Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly |
Description
Magnetic Chuck, Surface Length 6 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 6 in, Base Width 6 in, Compound Style No, Features Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- PRIME-LINE Bridge Wet Tile Saw, Water Reservoir System, 3590 RPM, Rip Fence Single Pack (G02774)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- Suburban Collets, Chucks & Accessories