Shop All Machine Chucks
Suburban
Mag. Chuck, 2-5/8inH, 1/8in, 6in, Fine, 12in
Mfr # MC-612-FP-S2
Zoro # G2436099
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Avg. Max. Holding Power 40 to 50 psi
- Magnet Type Permanent Ceramic
- Pole Type Fine
- Compound Style No
- Pole Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MC-612-FP-S2
- Zoro # G2436099
- UPC # 662619001870
- Country of Origin United States
- Category Machine Chucks
Dimensions
Pole Size | 1/8 in |
Overall Height | 2 5/8 in |
Base Width | 6 in |
Surface Width | 6 in |
Base Length | 12 in |
Separator Size | 1/8 in |
Surface Length | 12 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 40 to 50 psi |
Magnet Type | Permanent Ceramic |
Pole Type | Fine |
Compound Style | No |
Pole Alignment | Transverse |
Shape | Rectangular |
Parallelism | 0.0003 in |
Squareness | 0.0003 in |
Features | Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 12 in, Base Width 6 in, Compound Style No, Features Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- SUPERIOR TILE CUTTER AND TOOLS Roll Heat Seaming Carpet Tape, 66 ft. (FC530)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- Suburban Machine Chucks