Shop All Machine Chucks
Suburban
Mag. Chuck, 2-5/8inH, 1/8in, 12in, Square
Mfr # MC-1212-FP-S2
Zoro # G2436126
Free Shipping & Returns
$3,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squareness 0.0003 in
- Avg. Max. Holding Power 40 to 50 psi
- Magnet Type Permanent Ceramic
- Base Width 12 in
- Separator Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MC-1212-FP-S2
- Zoro # G2436126
- UPC # 662619001931
- Country of Origin United States
- Category Machine Chucks
Dimensions
Base Width | 12 in |
Separator Size | 1/8 in |
Pole Size | 1/8 in |
Overall Height | 2 5/8 in |
Surface Width | 12 in |
Surface Length | 12 in |
Base Length | 12 in |
Details
Item | Magnetic Chuck |
Squareness | 0.0003 in |
Avg. Max. Holding Power | 40 to 50 psi |
Magnet Type | Permanent Ceramic |
Shape | Square |
Pole Type | Fine |
Compound Style | No |
Parallelism | 0.0003 in |
Pole Alignment | Transverse |
Features | Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 12 in, Square, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 12 in, Base Width 12 in, Compound Style No, Features Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- MORSE Hole Saw Extension (ME12)
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- Suburban Collets, Chucks & Accessories