Shop All Machine Chucks
Suburban
Mag. Chuck, 2-5/8inH, 1/4in, 6in, Standard
Mfr # MC-612-S2
Zoro # G2436080
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Pole Alignment Transverse
- Overall Height 2 5/8 in
- Avg. Max. Holding Power 40 to 50 psi
- Magnet Type Permanent Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MC-612-S2
- Zoro # G2436080
- UPC # 662619001887
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 5/8 in |
Surface Width | 6 in |
Base Width | 6 in |
Base Length | 12 in |
Separator Size | 1/8 in |
Surface Length | 12 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
Shape | Rectangular |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Magnet Type | Permanent Ceramic |
Pole Type | Standard |
Squareness | 0.0003 in |
Compound Style | No |
Parallelism | 0.0003 in |
Features | Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 12 in, Base Width 6 in, Compound Style No, Features Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- DEXTER RUSSELL Curved Point Mill Blade Curved, 6-1/2" L (71130)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- Suburban Machine Chucks