Shop All Machine Chucks
Suburban
Mag. Chuck, 2-15/16inH, 1/8in, Fine, Round
Mfr # RMC-12-FP
Zoro # G2434875
Free Shipping & Returns
$4,281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Magnet Type Permanent Ceramic
- Pole Alignment Transverse
- Shape ROUND
- Compound Style No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # RMC-12-FP
- Zoro # G2434875
- UPC # 662619003348
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Pole Size | 1/8 in |
Overall Height | 2 15/16 in |
Outside Dia. | 12 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Shape | ROUND |
Compound Style | No |
Avg. Max. Holding Power | 30 to 35 psi |
Pole Type | Fine |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #45 (46115)
- WESTWARD File Cleaner (26KR07)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER IM (GP2920F)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- Suburban Collets, Chucks & Accessories