Shop All Machine Chucks
Suburban
Mag. Chuck, 2-15/16inH, 1/8in, Fine, 7-3/4in
Mfr # RMC-8-FP
Zoro # G2434820
product price: $2,180.99
/ea
Free Shipping & Returns
$2,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Pole Type Fine
- Pole Alignment Transverse
- Outside Dia. 7 3/4 in
- Compound Style No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # RMC-8-FP
- Zoro # G2434820
- UPC # 662619003300
- Country of Origin United States
- Category Machine Chucks
Dimensions
Outside Dia. | 7 3/4 in |
Pole Size | 1/8 in |
Overall Height | 2 15/16 in |
Separator Size | 1/8 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Pole Type | Fine |
Pole Alignment | Transverse |
Compound Style | No |
Shape | ROUND |
Avg. Max. Holding Power | 30 to 35 psi |
Magnet Type | Permanent Ceramic |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- HHIP 1/16 5C Steel Emergency Collet (3900-1611)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- Suburban Machine Chucks