Shop All Machine Chucks
Suburban
Mag. Chuck, 2-15/16inH, 1/8in, Fine, 6-1/4in
Mfr # RMC-6-FP
Zoro # G2434839
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Compound Style No
- Pole Size 1/8 in
- Separator Size 1/8 in
- Pole Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # RMC-6-FP
- Zoro # G2434839
- UPC # 662619003294
- Country of Origin United States
- Category Machine Chucks
Dimensions
Pole Size | 1/8 in |
Separator Size | 1/8 in |
Outside Dia. | 6 1/4 in |
Overall Height | 2 15/16 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Compound Style | No |
Pole Type | Fine |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Shape | ROUND |
Avg. Max. Holding Power | 30 to 35 psi |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- GREAT NECK Wrecking Bar 3/4 X 36-In (WR36)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Suburban Collets, Chucks & Accessories