Shop All Machine Chucks
Suburban
Mag. Chuck, 2-1/2inH, 2-3/4, Rectangular
Mfr # MTC-L
Zoro # G2435581
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Width 2 3/4 in
- Magnet Type Permanent Alnico
- Base Length 5 7/16 in
- Compound Style No
- Pole Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MTC-L
- Zoro # G2435581
- UPC # 662619002419
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Width | 2 3/4 in |
Base Length | 5 7/16 in |
Surface Length | 5 7/16 in |
Base Width | 2 3/4 in |
Overall Height | 2 1/2 in |
Details
Item | Magnetic Chuck |
Magnet Type | Permanent Alnico |
Compound Style | No |
Pole Type | Standard |
Avg. Max. Holding Power | 10 to 18 psi |
Shape | Rectangular |
Parallelism | 0.0005 in |
Pole Alignment | Transverse |
Features | Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously |
Description
Magnetic Chuck, Surface Length 5 7/16 in, Surface Width 2 3/4 in, Rectangular, Avg. Max. Holding Power 10 to 18 psi, Magnet Type Permanent Alnico, Pole Alignment Transverse, Base Length 5 7/16 in, Base Width 2 3/4 in, Compound Style No, Features Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- INSIZE Gage Block Holder (6881-A1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- Suburban Machine Chucks