Shop All Machine Chucks
Suburban
Mag. Chuck, 1/4in, 6in, Standard, 6in, 6in
Mfr # MC-66-S1
Zoro # G2436047
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Separator Size 1/8 in
- Parallelism 0.0002 in
- Pole Type Standard
- Overall Height 2 5/8 in
- Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MC-66-S1
- Zoro # G2436047
- UPC # 662619001863
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Overall Height | 2 5/8 in |
Base Width | 6 in |
Base Length | 6 in |
Surface Width | 6 in |
Surface Length | 6 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
Parallelism | 0.0002 in |
Pole Type | Standard |
Pole Alignment | Transverse |
Squareness | 0.0002 in |
Compound Style | No |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Avg. Max. Holding Power | 40 to 50 psi |
Features | Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly |
Description
Magnetic Chuck, Surface Length 6 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 6 in, Base Width 6 in, Compound Style No, Features Can be Used Alone as a Parallel Chuck, Designed to Bolt Directly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- WIHA Torx(R) T5 Round (36264)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- Suburban Collets, Chucks & Accessories