Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, Standard, 5-1/8in
Mfr # MRRE-13
Zoro # G2435660
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Compound Style No
- Avg. Max. Holding Power 116 psi
- Overall Height 1 3/4 in
- Pole Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRRE-13
- Zoro # G2435660
- UPC # 662619500359
- Country of Origin China
- Category Machine Chucks
Dimensions
Overall Height | 1 3/4 in |
Pole Size | 5/32 in |
Outside Dia. | 5 1/8 in |
Separator Size | 5/64 in |
Details
Item | Magnetic Chuck |
Shape | ROUND |
Compound Style | No |
Avg. Max. Holding Power | 116 psi |
Magnet Type | Permanent Rare Earth |
Pole Type | Standard |
Pole Alignment | Transverse |
Features | For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- BLACK & DECKER Left Knife (91969-00)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- Suburban Machine Chucks