Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, Round, 6-5/16in
Mfr # MRRE-16
Zoro # G2435645
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compound Style No
- Shape ROUND
- Avg. Max. Holding Power 116 psi
- Pole Alignment Transverse
- Magnet Type Permanent Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRRE-16
- Zoro # G2435645
- UPC # 662619500373
- Country of Origin China
- Category Machine Chucks
Dimensions
Separator Size | 5/64 in |
Pole Size | 5/32 in |
Overall Height | 1 3/4 in |
Outside Dia. | 6 5/16 in |
Details
Item | Magnetic Chuck |
Compound Style | No |
Shape | ROUND |
Avg. Max. Holding Power | 116 psi |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Pole Type | Standard |
Features | For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Sanding Pen Refill 2PK (KTI70551)
- ITL Micrometer Torque Wrench, 3/8 in Drive (01711)
- WESTWARD Bucket Bag, Bucket Tool Organizer, Black, Plastic, 0 Pockets (38XX90)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Suburban Collets, Chucks & Accessories