Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, Rectangular
Mfr # MRE-1530-FP
Zoro # G2435730
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 11 13/16 in
- Compound Style No
- Pole Type Fine
- Shape Rectangular
- Surface Length 10 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRE-1530-FP
- Zoro # G2435730
- UPC # 662619500281
- Country of Origin China
- Category Machine Chucks
Dimensions
Base Length | 11 13/16 in |
Surface Length | 10 15/64 in |
Overall Height | 1 3/4 in |
Surface Width | 5 29/32 in |
Pole Size | 1/16 in |
Base Width | 5 29/32 in |
Separator Size | 1/64 in |
Details
Item | Magnetic Chuck |
Compound Style | No |
Pole Type | Fine |
Shape | Rectangular |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Avg. Max. Holding Power | 116 psi |
Features | Works for Holding Smaller and Thinner Workpieces |
Description
Magnetic Chuck, Surface Length 10 15/64 in, Surface Width 5 29/32 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 11 13/16 in, Base Width 5 29/32 in, Compound Style No, Features Works for Holding Smaller and Thinner Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- METABO REPLACEMENT BLADES - Lf724S - 10/pk (631660000)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- Suburban Machine Chucks