Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, Fine, Round, 7-7/8in
Mfr # MRRE-25-FP
Zoro # G2435618
product price: $2,731.99
/ea
Free Shipping & Returns
$2,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Separator Size 1/2 mm
- Magnet Type Permanent Rare Earth
- Pole Size 1 1/2 mm
- Compound Style No
- Overall Height 61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRRE-25-FP
- Zoro # G2435618
- UPC # 662619500403
- Country of Origin China
- Category Machine Chucks
Dimensions
Separator Size | 1/2 mm |
Pole Size | 1 1/2 mm |
Overall Height | 61 mm |
Outside Dia. | 7 7/8 in |
Overall Diameter | 250 mm |
Details
Item | Magnetic Chuck |
Magnet Type | Permanent Rare Earth |
Compound Style | No |
Pole Type | Fine |
Shape | Round |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 116 psi |
Features | Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces |
Average Holding Power - Maximum | 116 psi |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- LENOX SAW HOLE 2-5/8""BIMETAL (2060605)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- BIG HORN 1 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 22-34-Amp Magnetic Switch - UL Approved (18825)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- Suburban Collets, Chucks & Accessories