Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5/32in, Standard
Mfr # MRE-1018
Zoro # G2435785
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Width 4 1/8 in
- Shape Rectangular
- Pole Size 5/32 in
- Compound Style No
- Surface Length 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRE-1018
- Zoro # G2435785
- UPC # 662619500236
- Country of Origin China
- Category Machine Chucks
Dimensions
Surface Width | 4 1/8 in |
Pole Size | 5/32 in |
Surface Length | 5 29/32 in |
Separator Size | 5/64 in |
Base Width | 4 3/32 in |
Overall Height | 1 3/4 in |
Base Length | 7 3/32 in |
Details
Item | Magnetic Chuck |
Shape | Rectangular |
Compound Style | No |
Pole Type | Standard |
Avg. Max. Holding Power | 116 psi |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Features | For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces |
Description
Magnetic Chuck, Surface Length 5 29/32 in, Surface Width 4 1/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 7 3/32 in, Base Width 4 3/32 in, Compound Style No, Features For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-18 UNC (403124)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- URREA 25-Blade extra long 12" Feeler Gauge Set (000F)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- Suburban Machine Chucks