Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5/32in, Round, 7-7/8in
Mfr # MRRE-20
Zoro # G2435627
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Pole Alignment Transverse
- Outside Dia. 7 7/8 in
- Compound Style No
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRRE-20
- Zoro # G2435627
- UPC # 662619500397
- Country of Origin China
- Category Machine Chucks
Dimensions
Outside Dia. | 7 7/8 in |
Overall Height | 1 3/4 in |
Pole Size | 5/32 in |
Separator Size | 5/64 in |
Details
Item | Magnetic Chuck |
Shape | ROUND |
Pole Alignment | Transverse |
Compound Style | No |
Pole Type | Standard |
Magnet Type | Permanent Rare Earth |
Avg. Max. Holding Power | 116 psi |
Features | For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-164 (100-164)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Suburban Collets, Chucks & Accessories