Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5/32in, 7-7/8in
Mfr # MRE-2045
Zoro # G2435706
product price: $2,342.99
/ea
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/4 in
- Surface Width 7 7/8 in
- Avg. Max. Holding Power 116 psi
- Surface Length 15 3/4 in
- Base Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRE-2045
- Zoro # G2435706
- UPC # 662619500311
- Country of Origin China
- Category Machine Chucks
Dimensions
Overall Height | 1 3/4 in |
Surface Width | 7 7/8 in |
Surface Length | 15 3/4 in |
Base Width | 7 7/8 in |
Base Length | 17 23/32 in |
Pole Size | 5/32 in |
Separator Size | 5/64 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 116 psi |
Magnet Type | Permanent Rare Earth |
Pole Alignment | Transverse |
Shape | Rectangular |
Compound Style | No |
Pole Type | Standard |
Features | For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces |
Description
Magnetic Chuck, Surface Length 15 3/4 in, Surface Width 7 7/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 17 23/32 in, Base Width 7 7/8 in, Compound Style No, Features For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AC18)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- WIHA Universal Razor Edged Scraper Handle (43040)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Suburban Collets, Chucks & Accessories