Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5/32in, 5-29/32in
Mfr # MRE-1530
Zoro # G2435749
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Type Standard
- Surface Length 10 15/64 in
- Shape Rectangular
- Separator Size 5/64 in
- Magnet Type Permanent Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRE-1530
- Zoro # G2435749
- UPC # 662619500274
- Country of Origin China
- Category Machine Chucks
Dimensions
Surface Length | 10 15/64 in |
Separator Size | 5/64 in |
Base Width | 5 29/32 in |
Pole Size | 5/32 in |
Base Length | 11 13/16 in |
Surface Width | 5 29/32 in |
Overall Height | 1 3/4 in |
Details
Item | Magnetic Chuck |
Pole Type | Standard |
Shape | Rectangular |
Magnet Type | Permanent Rare Earth |
Compound Style | No |
Avg. Max. Holding Power | 116 psi |
Pole Alignment | Transverse |
Features | For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces |
Description
Magnetic Chuck, Surface Length 10 15/64 in, Surface Width 5 29/32 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 11 13/16 in, Base Width 5 29/32 in, Compound Style No, Features For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- COBRA CARBIDE Carbide Tracker, TPGH 322 CM02 Tracker (41474)
- DEWALT Heavy Duty Miter Saw Stand (DWX723)
- SUBURBAN Mag. Surface Grinder Chuck, Fine, 10in, 6in (DMB-610)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- Suburban Collets, Chucks & Accessories