Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5/32in, 5-1/8in
Mfr # MRE-1325
Zoro # G2435767
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Width 5 1/8 in
- Separator Size 5/64 in
- Surface Length 8 17/64 in
- Pole Type Standard
- Compound Style No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRE-1325
- Zoro # G2435767
- UPC # 662619500250
- Country of Origin China
- Category Machine Chucks
Dimensions
Base Width | 5 1/8 in |
Separator Size | 5/64 in |
Surface Length | 8 17/64 in |
Pole Size | 5/32 in |
Overall Height | 1 3/4 in |
Base Length | 9 27/32 in |
Surface Width | 5 1/8 in |
Details
Item | Magnetic Chuck |
Pole Type | Standard |
Compound Style | No |
Shape | Rectangular |
Avg. Max. Holding Power | 116 psi |
Magnet Type | Permanent Rare Earth |
Pole Alignment | Transverse |
Features | For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces |
Description
Magnetic Chuck, Surface Length 8 17/64 in, Surface Width 5 1/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 9 27/32 in, Base Width 5 1/8 in, Compound Style No, Features For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- Suburban Machine Chucks