Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 5-29/32in, Standard
Mfr # MRE-1545
Zoro # G2435721
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Size 5/32 in
- Surface Length 15 3/4 in
- Overall Height 1 3/4 in
- Avg. Max. Holding Power 116 psi
- Base Length 17 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRE-1545
- Zoro # G2435721
- UPC # 662619500298
- Country of Origin China
- Category Machine Chucks
Dimensions
Pole Size | 5/32 in |
Surface Length | 15 3/4 in |
Overall Height | 1 3/4 in |
Base Length | 17 23/32 in |
Surface Width | 5 29/32 in |
Separator Size | 5/64 in |
Base Width | 5 29/32 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 116 psi |
Shape | Rectangular |
Compound Style | No |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Pole Type | Standard |
Features | For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces |
Description
Magnetic Chuck, Surface Length 15 3/4 in, Surface Width 5 29/32 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 17 23/32 in, Base Width 5 29/32 in, Compound Style No, Features For Light Milling, Grinding, Works for Holding Larger and Thicker Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Cordless Drill and 3.6V Driver Set, 74-piece Bits, 2 12V Batteries, Charger, Case (664650ZSD)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Suburban Collets, Chucks & Accessories