Shop All Machine Chucks
Suburban
Mag. Chuck, 1-3/4inH, 1/16in, Rectangular
Mfr # MRE-1325-FP
Zoro # G2435758
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Length 8 17/64 in
- Base Length 9 27/32 in
- Overall Height 1 3/4 in
- Separator Size 1/64 in
- Magnet Type Permanent Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRE-1325-FP
- Zoro # G2435758
- UPC # 662619500267
- Country of Origin China
- Category Machine Chucks
Dimensions
Surface Length | 8 17/64 in |
Base Length | 9 27/32 in |
Overall Height | 1 3/4 in |
Separator Size | 1/64 in |
Base Width | 5 1/8 in |
Surface Width | 5 1/8 in |
Pole Size | 1/16 in |
Details
Item | Magnetic Chuck |
Magnet Type | Permanent Rare Earth |
Avg. Max. Holding Power | 116 psi |
Pole Alignment | Transverse |
Compound Style | No |
Shape | Rectangular |
Pole Type | Fine |
Features | Works for Holding Smaller and Thinner Workpieces |
Description
Magnetic Chuck, Surface Length 8 17/64 in, Surface Width 5 1/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 9 27/32 in, Base Width 5 1/8 in, Compound Style No, Features Works for Holding Smaller and Thinner Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- OTC Hydraulic Puller Set (1688)
- STARRETT Replacement Point, Contractor Grade (PT06690)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- Suburban Machine Chucks