Shop All Below the Hook Lifting Magnets
Suburban
Lifting Magnet, 3000 lb.
Mfr # LM-3000
Zoro # G2013947
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 3,000 lb
- Magnet Activation Full Width Roller Cam
- Overall Height 2 1/2 in
- Overall Length 11 1/4 in
- Magnet Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # LM-3000
- Zoro # G2013947
- UPC # 662619003263
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 11 1/4 in |
Magnet Length | 10 3/4 in |
Magnet Width | 6 in |
Overall Width | 6 3/8 in |
Handle Length | 11 in |
Overall Size | 11 1/4 in x 6 3/8 in |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 3/8 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 3,000 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 1/4 in, Activation Mechanism Pry-Off Handle, Magnet Length 10 3/4 in, Magnet Width 6 in, Overall Length 11 1/4 in, Overall Width 6 3/8 in, Overall Height 2 1/2 in, Bail Inside Width 1 1/4 in, Bail Inside Length 3/8 in, Handle Length 11 in, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Material Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- SUPERWINCH Snatch Block (7750A)
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- MAG-MATE Lift Magnet Adaptor, 4 In OAL (VLLUG1)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL (BL1000)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1200)
- ERIEZ Lifting Magnet, 3600 lb Cap, 22-13/16 OAL (APL-24)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- Suburban Lifting Equipment