Shop All Drill Bit Cases & Cabinets
Suburban
Indexer Tailstock, 4-23/32 In H.
Mfr # MG5-BTS
Zoro # G2435837
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Block Capacity 1-5/8"
- Height to Spindle Centerline 3"
- Overall Length 16-7/16 in
- Overall Width 5-1/2"
- Overall Height 4-23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MG5-BTS
- Zoro # G2435837
- UPC # 662619002303
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Height to Spindle Centerline | 3" |
Overall Length | 16-7/16 in |
Overall Width | 5-1/2" |
Overall Height | 4-23/32 in |
Details
Item | Tool Holder Tightening Fixture |
V-Block Capacity | 1-5/8" |
Includes | 60 Degrees Center |
Number of Indexing Positions | 0 |
Description
Tool Holder Tightening Fixture, Includes 60 Degrees Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, SS (GL4X2000T----X0)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.2mm (47911)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL (CM-5C)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- HHIP 16" 4-Jaw Independent Plain Back Lathe Chuck (3900-0048)
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- Suburban Drill Bit Cases & Cabinets