Shop All Drill Bit Cases & Cabinets
Suburban
Index Fixture Fitted Base and Tailstock
Mfr # MG-5CV-S1-WBTS
Zoro # G2435819
product price: $6,249.99
/ea
Free Shipping & Returns
$6,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity All 5C Collets
- V-Block Capacity 1-5/8"
- Through Hole Dia. 1-1/4"
- Height to Spindle Centerline 3"
- Overall Length 16-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MG-5CV-S1-WBTS
- Zoro # G2435819
- UPC # 662619009050
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Through Hole Dia. | 1-1/4" |
Height to Spindle Centerline | 3" |
Overall Length | 16-7/16 in |
Overall Width | 5-1/2" |
Base Length | 5 3/16 in |
Base Width | 5" |
Overall Height | 7 in |
Details
Item | Tool Holder Tightening Fixture |
Collet Capacity | All 5C Collets |
V-Block Capacity | 1-5/8" |
Number of Indexing Positions | 72 |
Hard Stop Spacing | 5 Degrees |
Max. Spindle Runout | 0.00005" |
Includes | 60 Degrees Center, Drawbar, Wooden Case |
Features | Horizontal or Vertical V-Block Mounting, Maximum Spindle Runout: 0.00005 in |
Number of Positions | 72 |
Description
Tool Holder Tightening Fixture, Number of Positions 72, Includes 60 Degrees Center, Drawbar, Wooden Case, Base Length 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL (CM-5C)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- HUOT Tool Cart, Steel (16970)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- Suburban Drill Bit Cases & Cabinets