Shop All Parallels
Suburban
Four Way Parallel, 3inH, 1inL, 12inW, PR
Mfr # P-12150300-M
Zoro # G2435137
product price: $1,472.99
/pr
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 12 in
- Overall Width 1 in
- Overall Height 3 in
- Squareness 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in |
Overall Width | 1 in |
Overall Height | 3 in |
Details
Item | Box Parallel |
Finish | Ground |
Squareness | 0.0004 in |
Parallelism | 0.0002 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 12 in, Overall Width 1 in, Overall Height 3 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- DRILL AMERICA 41/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO41/64)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- Suburban Set Up & Alignment Tools