Shop All Parallels
Suburban
Four Way Parallel, 3/4inH, 1/4inL, 6inW, PR
Mfr # P-06025075-M
Zoro # G2435469
product price: $271.99
/pr
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 6 in
- Overall Width 1/4 in
- Overall Height 3/4 in
- Parallelism 0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Overall Width | 1/4 in |
Overall Height | 3/4 in |
Details
Item | Box Parallel |
Finish | Ground |
Parallelism | 0.0001 in |
Squareness | 0.0004 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
The SUBURBAN P-06025075-M Four Way Parallel is the ideal tool for checking the accuracy of your angles. It can be used in various types of jobs, including machining and metalworking. The box parallel has a length, width and height of 6 in., 1/4 in. and 3/4 in. respectively. This square is ground to an accuracy of +/-0.0001" or better, so you can rest assured that it will do its job well. This steel tool also has a total length, width and height of 6in., 1/4in. and 3/4in.. With 0.0004" squareness and 0.0001" parallelism capabilities, this square can be relied on for accurate measurements time after time. If you need a tool that is reliable as well as precise, look no further than the SUBURBAN P-06025075-M Four Way Parallel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- ONSRUD Routing End Mill, Up Foam Bit, 1/8, 1 1/8 (52-554)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- Suburban Set Up & Alignment Tools