Shop All Parallels
Suburban
Four Way Parallel, 2inH, 1inL, 36inW, PR
Mfr # P-36100200-M
Zoro # G2435100
product price: $3,058.99
/pr
Free Shipping & Returns
$3,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 36 in
- Overall Width 1 in
- Overall Height 2 in
- Parallelism 0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 36 in |
Overall Width | 1 in |
Overall Height | 2 in |
Details
Item | Box Parallel |
Finish | Ground |
Parallelism | 0.0003 in |
Squareness | 0.0004 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 36 in, Overall Width 1 in, Overall Height 2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- Suburban Precision Measuring Tools