Shop All Parallels
Suburban
Four Way Parallel, 2inH, 1-1/2inL, 12inW, PR
Mfr # P-12100200-M
Zoro # G2435170
product price: $889.99
/pr
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 12 in
- Overall Width 1 1/2 in
- Overall Height 2 in
- Parallelism 0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Overall Height | 2 in |
Details
Item | Box Parallel |
Finish | Ground |
Parallelism | 0.0002 in |
Squareness | 0.0004 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 12 in, Overall Width 1 1/2 in, Overall Height 2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Carp Pencil W/Sharp 15Pk (2010)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- PERFORMANCE TOOL GROOVE JNT PLIERS 9-1/2"" (W1119C)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- Suburban Precision Measuring Tools