Shop All Parallels
Suburban
Four Way Parallel, 2inH, 1-1/2inL, 12inW
Mfr # P-12150200
Zoro # G2435161
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 12 in
- Overall Width 1 1/2 in
- Overall Height 2 in
- Squareness 0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Overall Height | 2 in |
Details
Item | Box Parallel |
Finish | Ground |
Squareness | 0.0005 in |
Parallelism | 0.0001 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 12 in, Overall Width 1 1/2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- Suburban Parallels