Shop All Parallels
Suburban
Four Way Parallel, 1inH, 3/4inL, 8inW
Mfr # P-08075100
Zoro # G2435277
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 8 in
- Overall Width 3/4 in
- Overall Height 1 in
- Parallelism 0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 3/4 in |
Overall Height | 1 in |
Details
Item | Box Parallel |
Finish | Ground |
Parallelism | 0.0001 in |
Squareness | 0.0005 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 8 in, Overall Width 3/4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- LISLE SOCKET HOLDER RED 1/4": (LI40120)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 1428 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWT54476)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- Suburban Set Up & Alignment Tools