Shop All Parallels
Suburban
Four Way Parallel, 1-1/4inH, 3/4inL, PR
Mfr # P-08075125-M
Zoro # G2435240
product price: $588.99
/pr
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 8 in
- Overall Width 3/4 in
- Overall Height 1 1/4 in
- Parallelism 0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Box Parallel |
Finish | Ground |
Parallelism | 0.0001 in |
Squareness | 0.0004 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 8 in, Overall Width 3/4 in, Overall Height 1 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scaling Hammer, 32 Oz, Nonsparking (H-60FG)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- KO-KEN Socket 17mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-17)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- Suburban Precision Measuring Tools