Shop All Parallels
Suburban
Four Way Parallel, 1-1/2inH, 5/8inL, PR
Mfr # P-08063150-M
Zoro # G2435286
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 8 in
- Overall Width 5/8 in
- Overall Height 1 1/2 in
- Squareness 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 5/8 in |
Overall Height | 1 1/2 in |
Details
Item | Box Parallel |
Finish | Ground |
Squareness | 0.0004 in |
Parallelism | 0.0001 in |
Features | Can Be Used Individually or Matched with Any Other Individual 4-Way Parallel;Held to Size +/-0.00025 in on Four Sides |
Material - Machining | Steel |
Description
Box Parallel, Overall Length 8 in, Overall Width 5/8 in, Overall Height 1 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- EUROBOOR Pilot Pin, 4" Depth of Cut (IBC.140)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- HHIP 3/16 X 6" 4 Pair Parallel Set (3900-3004)
- Suburban Parallels