Shop All Drill Bit Cases & Cabinets
Suburban
Faceplate and V-Block, 4-7/8 In H.
Mfr # CM-5C-FVB
Zoro # G2436205
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Block Capacity 1-5/8"
- Through Hole Dia. 3/4"
- Overall Height 4-7/8 in
- Number of Indexing Positions 0
- Includes Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # CM-5C-FVB
- Zoro # G2436205
- UPC # 662619001153
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Through Hole Dia. | 3/4" |
Overall Height | 4-7/8 in |
Details
Item | Tool Holder Tightening Fixture |
V-Block Capacity | 1-5/8" |
Number of Indexing Positions | 0 |
Includes | Clamp |
Features | Maximum Spindle Runout: 0.0001 in, Spindle Rides in Two Sealed and Pre-Loaded Ball Bearings |
Description
Tool Holder Tightening Fixture, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (45108)
- VERMONT GAGE Pin Gage, Minus, 0.190 In, Black (911219000)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- SUBURBAN Spin Index Fixture, 5-1/4inH, 9-11/16inL (SM-5C)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL (CM-5C)
- HUOT CNC Drop-In-Drawer for ER16 Collets (22816)
- Suburban Drill Bit Cases & Cabinets