Shop All Parallels
Suburban
Box Parallel, 8in.H, 8in.L, 8in.W, Milled
Mfr # BXP-080808
Zoro # G2436248
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 8 in
- Overall Width 8 in
- Overall Height 8 in
- Number of Cores 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 8 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 4 |
Parallelism | 0.0020 in |
Material Thickness | 5/8 in |
Squareness | 0.0020 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
When you need to make precise measurements, the SUBURBAN BXP-080808 Box Parallel is the tool for the job. This box parallel has four cores and all faces and ends are finished square and parallel. It has a shop by section that lists limited time deals on similar products. The parallelism of this tool measures 0.0020 in., while its squareness measures 0.0020 in.. Its overall length, width, and height are 8 in., 8 in., and 8 in. respectively. Make accurate measurements with this SUBURBAN BXP-080808 Box Parallel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180042)
- MAKITA 7" Wool Bonnet, Hook & Loop, Compounding (192629-7)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- Suburban Parallels