Shop All Parallels
Suburban
Box Parallel, 8in.H, 8in.L, 8in.W, Ground
Mfr # BXP-080808-G
Zoro # G2436239
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 8 in
- Overall Width 8 in
- Overall Height 8 in
- Number of Cores 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 8 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 4 |
Material Thickness | 5/8 in |
Squareness | 0.0005 in |
Parallelism | 0.0005 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 8 in, Overall Width 8 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- Suburban Set Up & Alignment Tools