Shop All Parallels
Suburban
Box Parallel, 6in.H, 6in.L, 6in.W, Milled
Mfr # BXP-060606
Zoro # G2436309
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 6 in
- Overall Width 6 in
- Overall Height 6 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 1 |
Material Thickness | 3/4 in |
Parallelism | 0.0020 in |
Squareness | 0.0020 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
Box Parallel, Overall Length 6 in, Overall Width 6 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- DRILL AMERICA m13x1 HSS Metric Hand Tap (DWTSMT13X1)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- Suburban Parallels