Shop All Parallels
Suburban
Box Parallel, 6in.H, 6in.L, 6in.W, Ground
Mfr # BXP-060606-G
Zoro # G2436290
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 6 in
- Overall Width 6 in
- Overall Height 6 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 1 |
Squareness | 0.0005 in |
Parallelism | 0.0005 in |
Material Thickness | 3/4 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 6 in, Overall Width 6 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- PROTO 1 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J10022M)
- INGERSOLL-RAND Vane Pack Set of 4 (3102-42-4)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- Suburban Precision Measuring Tools