Shop All Parallels
Suburban
Box Parallel, 6in.H, 6in.L, 4in.W, Milled
Mfr # BXP-040606
Zoro # G2436360
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 6 in
- Overall Width 4 in
- Overall Height 6 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Overall Width | 4 in |
Overall Height | 6 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 1 |
Squareness | 0.0005 in |
Material Thickness | 3/4 in |
Parallelism | 0.0005 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
The SUBURBAN BXP-040606 Box Parallel is a tool that you will find indispensable. It has been designed to meet the demands of the job, making it an essential for your workbench. The box parallel has all faces and ends finished square and parallel. Made from machined 3/4 in. thick material, this box parallel is also accurate to +/- 0.015 in., ensuring that it meets the requirements of any application. It has a length, width and height of 6 in., 4 in., and 6 in respectively. The tool comes with a machined finish as well as being squareness to 0.0005 in. and having parallelism to 0.0005 in.. This Suburban BXP-040606 Box Parallel is a great addition to your workbench because it helps you produce high quality results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- LISLE METRIC HEX WRENCH SET METRIC HEX (LI42300)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- Suburban Set Up & Alignment Tools