Shop All Parallels
Suburban
Box Parallel, 6in.H, 6in.L, 4in.W, Ground
Mfr # BXP-040606-G
Zoro # G2436351
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 6 in
- Overall Width 4 in
- Overall Height 6 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Overall Width | 4 in |
Overall Height | 6 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 1 |
Parallelism | 0.0005 in |
Squareness | 0.0005 in |
Material Thickness | 3/4 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 6 in, Overall Width 4 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Gloves, PVC, PR (70032)
- CHICAGO PNEUMATIC Retainer, Beehive (A046096)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- Suburban Set Up & Alignment Tools