Shop All Parallels
Suburban
Box Parallel, 6in.H, 4in.L, 4in.W, Milled
Mfr # BXP-040406
Zoro # G2436388
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 4 in
- Overall Width 4 in
- Overall Height 6 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 6 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 1 |
Squareness | 0.0005 in |
Parallelism | 0.0005 in |
Material Thickness | 3/4 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
Box Parallel, Overall Length 4 in, Overall Width 4 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Tram Gauge Cone Adapter Set (KILART90AS)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- LENOX Hole Saw (LXAH3114)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- HHIP 1/8 X 5 in. 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks (9999-0033)
- Suburban Precision Measuring Tools