Shop All Parallels
Suburban
Box Parallel, 5in.H, 5in.L, 5in.W, Milled
Mfr # BXP-050505
Zoro # G2436345
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 5 in
- Overall Width 5 in
- Overall Height 5 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 5 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 1 |
Material Thickness | 11/16 in |
Squareness | 0.0020 in |
Parallelism | 0.0020 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
Box Parallel, Overall Length 5 in, Overall Width 5 in, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- SUNEX 3/8" Drive Semi Deep Impact Socket Set, Metric, 13 pcs (3338)
- H & H INDUSTRIAL PRODUCTS Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base (7121-0025)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- Suburban Set Up & Alignment Tools