Shop All Parallels
Suburban
Box Parallel, 4in.H, 4in.L, 4in.W, Ground
Mfr # BXP-040404-G
Zoro # G2436397
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 4 in
- Overall Width 4 in
- Overall Height 4 in
- Number of Cores 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 4 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 1 |
Material Thickness | 5/8 in |
Parallelism | 0.0020 in |
Squareness | 0.0020 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 4 in, Overall Width 4 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #25 (C18078)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- CURRENT TOOLS 3/4" - 1 1/8" x 5-3/4" Draw Stud for Knock-Outs (1580)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- STM 10 Pair Steel Parallel Set (230863)
- Suburban Set Up & Alignment Tools