Shop All Parallels
Suburban
Box Parallel, 12in.H, 12in.L, 6in.W, Ground
Mfr # BXP-061212-G
Zoro # G2436257
product price: $2,098.99
/ea
Free Shipping & Returns
$2,098.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 12 in
- Overall Width 6 in
- Overall Height 12 in
- Number of Cores 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Overall Height | 12 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 2 |
Parallelism | 0.0005 in |
Material Thickness | 3/4 in |
Squareness | 0.0005 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 12 in, Overall Width 6 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 8" Speedlite® Level Square Gray (T0111)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- Suburban Set Up & Alignment Tools