Shop All Parallels
Suburban
Box Parallel, 10in.H, 10in.L, 5in.W, Milled
Mfr # BXP-051010
Zoro # G2436327
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Machined
- Overall Length 10 in
- Overall Width 5 in
- Overall Height 10 in
- Number of Cores 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Overall Width | 5 in |
Overall Height | 10 in |
Details
Item | Box Parallel |
Finish | Machined |
Number of Cores | 2 |
Parallelism | 0.0020 in |
Squareness | 0.0020 in |
Material Thickness | 11/16 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.015 in |
Description
Box Parallel, Overall Length 10 in, Overall Width 5 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712LA)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- Suburban Precision Measuring Tools