Shop All Parallels
Suburban
Box Parallel, 10in.H, 10in.L, 5in.W, Ground
Mfr # BXP-051010-G
Zoro # G2436318
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ground
- Overall Length 10 in
- Overall Width 5 in
- Overall Height 10 in
- Number of Cores 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Overall Width | 5 in |
Overall Height | 10 in |
Details
Item | Box Parallel |
Finish | Ground |
Number of Cores | 2 |
Material Thickness | 11/16 in |
Parallelism | 0.0005 in |
Squareness | 0.0005 in |
Features | All Faces and Ends Finished Square and Parallel;Size +/- 0.002 in |
Description
Box Parallel, Overall Length 10 in, Overall Width 5 in, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- SUBURBAN Box Parallel, 8in.H, 8in.L, 8in.W, Ground (BXP-080808-G)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- Suburban Parallels