Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #8, 3/4 in, Round Head
Mfr # A0280100048R
Zoro # G703495315
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3/4 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0280100048R
- Zoro # G703495315
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39612)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1541)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 50 PK (PO-62ST PA)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- CSH Wood Screw, #8, 1 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 9000 PK (0.TPC08100Z)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0050)
- Suburban Bolt And Supply Wood Screws