Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #6, 5/8 in, Zinc Plated Round Head
Mfr # A0280080040RZ
Zoro # G303495128
product price: $0.03
/ea
Sold in multiples of 300 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0280080040RZ
- Zoro # G303495128
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Finish | Zinc Plated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNI5050LH-050BX)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB38161P25)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (5016CH188)
- ZORO SELECT M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0005)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #6, 1/2 in, Zinc Plated Flat Head Phillips Drive (A0290080032FZ)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- GRK FASTENERS TRIM SCREW #8 X 2 in. L (17628)
- Suburban Bolt And Supply Self-Tapping Screws