Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #14, 3/4 in, Plain Brass Flat Head
Mfr # A3280160048F
Zoro # G603496542
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3280160048F
- Zoro # G603496542
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- ZORO SELECT #8-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0037)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- PRIMESOURCE BUILDING PRODUCTS Construction Screw, #6 Thread, 1-5/8in L, Coarse Thread, Bugle Head, Phillips Drive, Sharp Point (158GS5M)
- WOODPRO FASTENERS Wood Screw, #10, 4-3/4 in, Gold Stainless Steel Torx Drive, 50 PK (AP10X434-50)
- Suburban Bolt And Supply Wood Screws