Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #14, 2-1/2 in, Stainless Steel Flat Head
Mfr # A2280160232F
Zoro # G303496347
product price: $0.99
/ea
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2280160232F
- Zoro # G303496347
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Stainless Steel |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel USS Washer for 5/16 Screw Size 0.375 ID 0.875 OD, 435PK (90108A030)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03638)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (212EGNEO1)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- NEWPORT FASTENERS Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (263507-100)
- Suburban Bolt And Supply Self-Tapping Screws