Shop All Wood Screws
Suburban Bolt And Supply
Wood Screw, #12, 1-1/4 in, Flat Head
Mfr # A0280140116F
Zoro # G703495452
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0280140116F
- Zoro # G703495452
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Low Carbon Steel, 6 in L, 5 PK (264022G)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 2 in, Flat Head (A0280140200F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #10, 2-1/4 in, Zinc Plated Flat Head Phillips Drive (A0290120216FZ)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #6, 1/2 in, Zinc Plated Flat Head Phillips Drive (A0290080032FZ)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- ZORO SELECT Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (0856DPF)
- Suburban Bolt And Supply Wood Screws